Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642349

MPN #: SD500

Extech SD500 Humidity/Temperature Datalogger, Green, SD Card, Universal AC

Product Description
Extech SD500 Humidity/Temperature Datalogger, Green, SD Card, Universal AC

Humidity/temperature datalogger records data on an 2G SD card in excel® format for easy transfer to a PC for analysis. It features a dual LCD that simultaneously displays relative humidity and temperature and a selectable data sampling rate of 5, 10, 30, 60, 120, 300 and 600 seconds. Each stored reading includes a date and time stamp. 10 to 95% relative humidity; 32 to 122°F (0 to 50°C) temperature.

Complete with:
  • 6 AAA batteries
  • 2G SD card
  • Universal AC adapter
  • Mounting bracket
PRICE
$389.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package IncludesSd500, 6 Aaa Batteries, 2Gb Sd Card, Universal Ac Adapter, Mounting Bracket
DescriptionHumidity/Temperature Datalogger
ColorGreen
Manufacturers Part NumberSD500
BrandExtech
Connector/Terminal ConfigurationSd Card, Universal Ac

Warranty

Warranty1 yr