Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB3169682

MPN #: JT9-415150

JET® IAFS-3000 Industrial Air Filtration System, 3000 CFM, 1HP, 230V, 1PH

Product Description

JET® Air Filtration is all about one thing; Workshop Safety. Metalworking specific air filters attract oil mist, smoke and dust generated during the metal processing, which could effect the health of the machinist. JET®'s units keep your shop cleaner and safer and allow you to spend more time on the job, and give you peace of mind while you are working in your shop. The optional charcoal filters help to eliminate odors as well.

Features:
  • Constructed of metal for years of use
  • Helps to extended the service life of the air conditioning equipment in the shop
  • Filters dust, smoke and oil mist in a closed or air conditioned workshop
  • Fully enclosed ball bearing motor with overload protection for long, dependable service
  • Metalworking-specific outer filter that attracts more oil mist, smoke and dust generated during the metal processing, which could effect the health of the machinist, especially in closed areas of the workshop
  • Pleated fiber air filter is 99% effective with filtering fumes, oil mist, and water vapor based on 8 to 10 micron size particles in the air
  • Two-Filter system with Air Diffuser disperses outgoing air into a broader pattern


PRICE
$2,849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-13/16 in
Width27-3/4 in
Height23-3/8 in
Weight150 lbs
Particle Size2024-08-10 00:00:00 mic

Product Details

Number of Air Inlets1
TypeAir Filtration System
Remote ControlYes
ColorGray
Sound Rating75/73/69 dB (A)
Voltage230 V
Dust Collector TypeAir Filtration
MaterialMetal Sheet
Phase1
Manufacturers Part NumberJT9-415150
Motor Horsepower1 HP
Max Airflow3000 CFM
BrandJET

Warranty

Warranty5 yr