ENPAC® Black Diamond IBC Steel Spill Pallet 9469-BD
Write a Review
|
Questions & Answers (0)
Product Description
The Black Diamond Steel line is an alternative solution to all of your spill containment needs. Whether containing one IBC, two IBCs, or up to six 55 gallon drums, the steel line has a variety of options. With a sleek, all black design, our steel products not only get the job done, but look good doing it!
PRICE
$7,135.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 53 in |
| Height | 33 in |
| Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Forkliftable IBC Pallet |
| Color | Black |
| Fork Entry | 2 Way |
| Capacity | 385 gal |
| Material | Steel |
| Drum Capacity | 1 IBC Unit |
| Manufacturers Part Number | 9469-BD |
| Brand | Enpac |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175 |