JET® JT9-578412 IBG-12SSB 12" Single Speed Industrial Buffer
Write a Review
|
Questions & Answers (0)
Product Description
Built to withstand the high volume demands of even the busiest shops. These high quality machines buff and polish with power and finesse.
PRICE
$1,689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 13 in |
| Height | 14 in |
| Weight | 97 lbs |
| Size | 12 in |
| Shaft Diameter | 1-1/4 in |
Product Details
| Type | Industrial Buffer |
| Horsepower | 2 HP |
| Amperage | 12 A |
| No Load Speed | 1800 |
| Series | IBG |
| Voltage | 230 V |
| Phase | 1 |
| Description | Buffer |
| Manufacturers Part Number | JT9-578412 |
| Brand | JET |
Warranty
| Warranty | 2 yr |