- Brews 16.3 to 26.7 gallons (61.7 to 101.1 litres) per hour from real tea leaves.
- Brews directly into TDO-3.5 gallon dispenser (sold separately) with brew-through lid.
- Sleek, compact, low-profile styling to accommodate a variety of spaces.
- Quickbrew (Q) models available for shorter brewing cycles.
- SplashGard® funnel deflects hot liquids away from the hand.
- T B3-LP has adjustable stop time for more control over flavor extraction.
- International models available.
Iced Tea Dispenser - 3.5/Gal., Brew Through
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10.75 in |
| Depth | 13.75 in |
| Height | 9.75 in |
Product Details
| Tea Brewing Capacity | 3.5 Gallons Per Hour |
| Type | Dispenser |
| Manufacturers Part Number | 37100.0000 |
| Brand | Bunn |
Compliance & Certifications
| Certifications | UL Listed, NSF |