Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speco Technologies

Model # :WBB3177163

MPN #: O4B9

Speco® 4MP H.265 AI Bullet IP Camera with IR & Junction Box, 2.8mm Fixed Lens, White Housing

Product Description
Features:
  • Supports up to 4MP @ 30fps
  • Built-in standard PoE (IEEE 802.3af)
  • H.265/H.264/MJPEG compression supported
  • True Day/Night operation (IR cut filter)
  • Adaptive IR LEDs reduce IR saturation
  • IR range: Up to 98' (depending on scene reflection)
  • Micro SD slot up to 256GB (card not included)
  • True WDR (wide dynamic range) operation
  • IP67 compliant, weather resistant
  • Junction box included (works with NPT/BSP specifications)
  • Conformant with ONVIF Profile G/S/T
  • 5 year warranty
  • NDAA Compliant
  • UL listed


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/8 in
Width2-7/8 in
Height2-7/8 in
Weight1 lbs
Dimensions6-5/8 x 2-7/8 x 2-7/8 in

Product Details

TypeBullet Camera
Lens2.8mm Fixed Lens
ColorWhite
Pick Up Device1/3" 4MP CMOS
Operating Temperature-40°F - 140°F
Resolution2592 x 1520p
Mounting LocationWall Or Ceiling
DescriptionIP Bullet Camera with Advanced Analytics
Manufacturers Part NumberO4B9
Indoor/OutdoorIndoor
BrandSpeco Technologies

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNDAA, FCC, UL