Sparco™ Illuminated Magnifier, 2X Magnification with 4X Inset, 3" Diameter Lens, Acrylic
|
Questions & Answers (0)
Product Description
Illuminated magnifier offers the combination of light and magnification with a 2X main magnification and a 4X bifocal inset. Design delivers a bright viewing area and eases eyestrain. Handheld magnifier requires two AA batteries (sold separately).
PRICE
$16.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Acrylic |
| Package Quantity | 1 Each |
| Description | Illuminated Magnifier |
| Color | Clear |
| Manufacturers Part Number | SPR01878 |
| Lens Size | 5 x 8.88 |
| Brand | Sparco |
| Magnification | 2X |