Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
iGAGING

Model # :WBB3126648

MPN #: 35-700-H24

iGAGING Electric Digital Height Gauge w/ 24" Range

Product Description
Features:
  • Absolute encoding sensor
  • Connect and interactive with absolute digital indicator probes (P/N 35-950-xx); increase accuracy of height gauge to 0.0002" - 0.0004"
  • Carbide tipped scriber included
  • Smooth movement
  • Data output port
  • Case included


PRICE
$515.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width9 in
Height37 in

Product Details

Manufacturers Part Number35-700-H24
Accuracy0.0025 °F
BrandiGAGING