- Digital sight gauge operates on four easily replaceable AAA batteries with an average 1-year lifespan: display shows low battery symbol when replacement is needed
- Unique lid design allows the display to be forward or rear facing
- Volume indicator displays how much coffee is left inside the server
- Four-hour digital count-up timer
- Vacuum insulated to keep coffee hot for hours
- Brew-through design with flip lid cover
- Soft-grip bail handle for easy transportation
- Self-locking stand allows for multiple brewing and serving options
- Large cup clearance allows for dispensing into cups, decanters and thermal carafes
- Sturdy aluminum faucet guard keeps faucet area clean and protected
- Drip tray is easily removed for cleaning or to provide extra clearance for
- dispensing into pitchers
- Fast flow faucet
- Ideal for use with Twin or Single Infusion Series Brewers
Bunn 42750.0200 - Brewwise Single TF Thermofresh Server, 1.5G/5.7L, Digital Sight Gauge
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$495.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/8 in |
| Depth | 13 in |
| Height | 22-3/4 in |
Product Details
| Display | Volume Indicator |
| For Use With | Twin or Single Infusion Series Brewers |
| Capacity | 1.5 Gallons |
| Includes | Drip Tray |
| Handle | Soft Grip Bail Handle |
| Features | Large Clearance - For Cups, Decanters & Carafes |
| Manufacturers Part Number | 42750.0200 |
| Timer | 4-hour Digital |
| Brand | Bunn |
Compliance & Certifications
| Certifications | NSF |