Model # :WBB810613
MPN #: 8172018
Import 5/16", 18 TPI, H3, Spiral Point, Plug Chamfer, HSS TiN Coated Tap
Write a Review
|
Questions & Answers (0)
Product Description
Spiral Pointed Tap
Spiral point taps have an angled cutting face that forces material chips out ahead of the cut and a shallower flute passage, giving them more cross-sectional area. This offers greater strength, higher tapping speeds, and less power necessary to drive them.
Spiral point taps have an angled cutting face that forces material chips out ahead of the cut and a shallower flute passage, giving them more cross-sectional area. This offers greater strength, higher tapping speeds, and less power necessary to drive them.
PRICE
$10.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/16-18 in |
| Fractional Size | 5/16" |
| Fractional Diameter | 5/16" |
Product Details
| Type | Spiral Point |
| TPI | 18 |
| Finish | TiN Coated |
| Material | HSS |
| Direction of Rotation | Right Hand |
| H Limit | H3 |
| Chamfer | Plug |
| Number of Flutes | 2 |