Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB570613

MPN #: 1050632

# 6-32 H2, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

Product Description
High Speed Steel TMX Spiral Point Ground Flute Hand Tap available with a plug chamfer (3-5 thread length). # 6 - 32 H2, Spiral Point, Plug Chamfer, HSS TMX Tap, Ground, 2 Flutes.
  • Spiral point taps are designed to shoot the chips forward thus the alternate name of Gun Tap
  • Forward chip ejection is recommended for through holes and will reduce double cutting of chips thus producing a good clean thread
PRICE
$3.48

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Threads per Inch32
Thread Size6-32 in
Tap Size6
Number Size6

Product Details

TypeHand Tap
TPI32
MaterialHSS
Manufacturers Part Number1050632
Direction of RotationRight Hand
H LimitH2
ChamferPlug