Angle Plates & V Blocks
Availability
Size
Brand
Style
Depth
Height
Price
Related Products
Wilton's line of 3 Axis Machine Vises are perfect for applications that require machining on an angle. These high precision vises are constructed of close grained, high tensile alloy castings. All boast 90 degree vertical and 180 degree horizontal indexing, 360 degree swivel base, and 90 degree tilting range, all backed by Wilton's lifetime warranty. Features: Perfect vise for 3-axis jobs in milling, driling, grinding, shaping and jig boring Vise bodies are constructed of close grained, high tensile, seasoned alloy castings Ergonomically designed all steel handles with spring loaded ball ...
Wilton's line of 3 Axis Machine Vises are perfect for applications that require machining on an angle. These high precision vises are constructed of close grained, high tensile alloy castings. All boast 90 degree vertical and 180 degree horizontal indexing, 360 degree swivel base, and 90 degree tilting range, all backed by Wilton's lifetime warranty. Features: Perfect vise for 3-axis jobs in milling, driling, grinding, shaping and jig boring Vise bodies are constructed of close grained, high tensile, seasoned alloy castings Ergonomically designed all steel handles with spring loaded ball ...
For those more demanding circular cutting and positioning operations, Palmgren's heavy duty series of rotary indexing tables are the right choice. These tables permit rapid positioning of work under the machine spindle or for inspection and layout applications. The table top, vertical bases, and horizontal bases are ground for overall squareness.
For rapid indexing in both vertical and horizontal positions using 5-C collets. 2-1/4" - 8 threaded spindle nose for use with lathe chucks. Instant opening and closing of collets is accomplished by a lever having a leverage ratio of 100 to 1. Rapid rotation of spindle nose is accomplished through a ratchet device on the front of the spindle. Supplied with a 24 hole index plate for 2, 3, 4, 6, 8, 12 and 24 divisions or 15 degree spacing. Index plate is supplied with screws for masking holes not in use.
Don't let your work pieces hang off the edge This heavy-duty stand is ideal for use with JET table saws, band saws, planers and drill presses. V-shape holds long stock loads up to 2000 lb. Rollers allow the piece to move carefully during your process. Features: Heavy-duty cast iron and steel construction with chrome-plated ball bearing roller heads Height adjusts from 23" to 38-1/2" Locking screws for added safety Roller heads are interchangeable Gray 22" x 22" x 5"