Ghent® M4 Magnetic Hygienic Porcelain Whiteboard with Aluminum Frame, 84"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
Ghent's® Magnetic Hygienic Porcelain Whiteboard combines a superior porcelain writing surface with silver for self-cleaning. The hygienic porcelain writing surface is the perfect solution for high-touch, high-use areas. The porcelain writing surface has an additive of micro silver particles slowly released over the lifetime of the product and eliminates bacteria and viruses within 24 hours of contact. Silver is used in various applications across industries as it is known to keep surfaces clean and sanitary, and this board is no exception. The porcelain-on-steel writing surface is laminated to a hardboard backer and framed with anodized aluminum with mitered corners for added strength and durability. SmartPak tray is detached for reduced damage during shipping and easier installation. All Ghent® whiteboards are shipped to you in worry-free packaging designed specifically for shipping whiteboards. Ghent's® Magnetic Hygienic Porcelain Whiteboard carries a 50-year warranty and is made in the USA.
PRICE
$499.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 87-15/16 in |
| Depth | 5/8 in |
| Height | 48-1/2 in |
| Board Size (W x H) | 84 x 48 in |
Product Details
| Assembly Required | Yes |
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Porcelain |
| Style | Whiteboard |
| Description | Magnetic Hygienic Porcelain Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | M4-47-4 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 50 yr |