Features
Indexing Plunger Multi Pin w/ Knob Black 1.10x4.10lbs Pressure 3/8-16 Thread .2x.31" Pin
Write a Review
|
Questions & Answers (0)
Product Description
Type G with the threaded spindle is for applications where a specific knob or special receptacle is required for operation. The maximum heat resistance of the nylon plastic hand knob: 110°C or 230°F.
FeaturesTwo retracting strokes l1 per plunger diameter Identical dimensions l2 for GN 817 and GN 817.1 series Defined thread length by an undercut at the end of the thread
Features
PRICE
$11.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.57 in |
| Pin Length | .31 in |
| Pin Diameter | .20 in |
| Thread Size | 3/8-16 in |
| Thread Length | .71 in |
| Knob Diameter | .75 in |
Product Details
| Nose Material | Steel |
| Type | Multiple Pin Length w/ Knob |
| Body Material | Black Oxide Steel |
| Description | Indexing Plunger |
| Manufacturers Part Number | 817-6-9-M12X1.5-BK |
| Lock Out | No |
| End Pressure Start | 1.10 lbs |
| End Pressure Full | 4.10 lbs |
| Lock Nut | No |
| Brand | J.W. Winco |