Preserve your ice with the D570 ice bin by Manitowoc. This storage bin is compatible with nine different Manitowoc ice machines. Great for businesses that need to store 400-430 pounds of ice.
Manitowoc Ice D570 Ice Bin, Stainless Steel Exterior, Top-Hinged Front Opening Access Door
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,939.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 34 in |
| Height | 50 in |
| Weight | 115 lbs |
Product Details
| Storage Capacity | 400 - 430 lbs |
| Type | Ice Storage Bin |
| Mounting Location | Top Mount - Ice Machine |
| Material | Stainless Steel, Plastic |
| Color | Silver |
| Manufacturers Part Number | D570 |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |