Features:
- 3,300 lb. capacity per dolly
- Five 3" Heavy Duty Polyolefin that casters won't mar floors
- Made of 1/4" steel plate with threaded steel support bars
- Super Duty easy rolling 3"casters
- Features 2 grease zerks per caster
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Weight Capacity | 3300 lbs |
| Weight | 155 lbs |
| Wheel Diameter | 3 in |
| Deck Width | 24 in |
| Deck Length | 32 in |
| Deck Height | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Steel Solid Deck Dolly |
| Deck Material | Steel |
| Color | Red |
| Material | Steel |
| Deck Type | Flush Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | M998059 |
| Brand | Merrick Tool |