Merrick Machine Company Super Duty Dolly, 18" x 17-1/2", 400 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
For extreme loads, we created the Super Duty Dolly. It's reinforced deck design along with Six 3" heavy duty casters allow each individual dolly a load capacity of 400 lbs!
High capacity ball bearing swivel casters feature two grease zerks and mar resistant polyolefin wheels. Sold in single units and shipped fully assembled. Durable powder coat finish. Made of 3/8" steel plate.
High capacity ball bearing swivel casters feature two grease zerks and mar resistant polyolefin wheels. Sold in single units and shipped fully assembled. Durable powder coat finish. Made of 3/8" steel plate.
PRICE
$509.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 17-1/2 in |
| Weight Capacity | 400 lbs |
| Weight | 48 lbs |
| Wheel Diameter | 3 in |
| Deck Width | 17-1/2 in |
| Deck Length | 18 in |
| Deck Height | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Steel Solid Deck Dolly |
| Deck Material | Steel |
| Color | Red |
| Caster Type | (6) Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | M998043 |
| Brand | Merrick Tool |