Merrick Machine Company Slotted 4K Dolly, 16" x 16", 4000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Our Slotted 4K Dolly is the newest addition to the line of Merrick Originals. With two slots on each side, this dolly allows for easy access to attach straps or hooks to stabilize whatever you put on it. Four 6in. swivel casters let you roll with less resistance . A 4000 lbs. capacity makes this one of the most versatile dollies on the market.
PRICE
$499.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Weight Capacity | 4000 lbs |
| Weight | 49 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 16 in |
| Deck Length | 16 in |
| Deck Height | 8-1/4 in |
Product Details
| Wheel Material | Glass Filled Nylon |
| Type | Steel Solid Deck Dolly |
| Deck Material | Steel |
| Color | Red |
| Caster Type | (4) Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | M998066 |
| Brand | Merrick Machine |