Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169499

MPN #: BA9-1020999

Baileigh Industrial® BB-12010H-NC Heavy Duty Hydraulic Box & Pan Brake, 10'L, 5 HP, 3PH, 220V

Product Description
Designed for production-oriented shops, this numerically-controlled brake lets you program the bend degree for efficient runs. Its steel frame prevents deformation on heavy gauges.

Baileigh® covers this hydraulic sheet metal brake with a 1-year parts warranty. Includes lifetime technical support by phone.

Easy-to-use machine does all the following::
  • Clamps the material at the fingers
  • Lifts the leaf to the pre-programmed bend
  • Opens the beam when the bend is complete
Features:
  • Operate the machine through the foot pedal controls
  • 10 Gauge Mild Steel Capacity
  • Comes with 26 hardened fingers in assorted sizes (6 of 3", 4 of 4", 10 of 5", 6 of 6") that you can adjust for different box and pan applications
  • Industrial-grade hydraulics drive the bend leaf
  • Greaseable joints and filtered hydraulic system give this metal brake a long lifespan of use
  • Numerically controlled back gauge lets you control the distance between bends efficiently and reduces human error
  • Variable bending speed and clamping pressure adjustment let you fit a given material and project
  • Top-of-the-line electrical components keep the machine accurate and reliable over years of production
  • Electro-welded steel construction, with massive truss rods for additional stability, minimizes twisting and misalignment when bending at full capacity
  • Extra-rigid base design supports the weight of heavier materials


PRICE
$97,029.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHydraulic
Motor Voltage220 V
MaterialSteel/Metal
Phase3
Manufacturers Part NumberBA9-1020999
Motor Horsepower5 HP
BrandBaileigh Industrial