Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055613

MPN #: BA9-1000361

Baileigh Industrial Heavy Duty Manually Operated Box and Pan Brake, 10'L, 14 Gauge

Product Description
Supported by a welded steel frame, this box brake can bend metal along its 10-foot width without twisting. You can bend 4 x 8 sheets at 45°, perfect for adding a stiffening ribto support long duct pieces.
  • Maximum capacity of 14 gauge mild steel and 18 gauge stainless steel.
  • 10-foot (120") length enables your shop to take on a wide range of projects.
  • Bends up to 135°.
  • 26 fingers of varying sizes (6 fingers of 3", 4 of 4", 10 of 5", 6 of 6") allow you to bend boxes and pans up to 6" deep.
  • You can set up the individual hardened fingers for straight bending or box and pan configurations.
  • Apron shafts ride in precise oilable bearings, maintaining tight bend tolerances and minimizing operator fatigue.
  • 2 massive counterweights make it easy to bend at maximum capacity and reduce physical strain.
  • Heavy-duty truss rods support the apron to reduce flex on maximum capacity bends.
  • Electro-welded all-steel framework keeps this metal brake accurate over decades of daily use at full capacity.
  • Massively-built sheet metal finger brake weighs in at almost 3500 lbs.
  • Baileigh backs this metal brake with a 1-year parts warranty.
  • Includes lifetime technical support by phone. You can depend on help with the machine and project advice for as long as you're using the BB-12014.
  • We keep most replacement parts in stock for quick delivery.
Recommended for : General fab shops or HVAC shops.

PRICE
$18,065.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge14 Gauge gal/min
Nose Radius1/8 in
Bending Length Capacity120 in
Max Lift of Beam4IN in
Bending Capacity14 ga. (18 ga.) ga
Max Box Depth6 in

Product Details

TypeBox & Pan
Country of OriginImport
DescriptionManual Box and Pan Brake
Manufacturers Part NumberBA9-1000361
BrandBaileigh Industrial
Finger Nose Angle45° °