Features:
- 5-3/4" Milling Vise
- Includes swiveling base
- Can be removed from swivel base for fixed mounting
- All steel and Cast-Iron body
- Reversible jaws for external work holding
- 5" maximum jaw opening
- 11-7/16" Mount Spacing (5/8" bolts)
- 77 lbs.
Weights & Dimensions
| Length | 37 in |
| Width | 17 in |
| Height | 18 in |
| Weight | 115 lbs |
| Jaw Width | 5-3/4 in |
| Throat Depth | 5 in |
| Size | 5-3/4 in |
| Jaw Opening | 5 in |
| Max Opening Capacity | 5 in |
| Jaw Depth | 5 in |
Product Details
| Type | Machine Vise |
| Type of Base | 360° Swivel |
| Color | Blue |
| Style | Horizontal |
| Material | Cast Iron/Steel |
| Description | Swiveling Machine/Milling Vise with Swivel Base |
| Manufacturers Part Number | BA9-1019130 |
| Base Type | 360° Swivel |
| Brand | Baileigh Industrial |
Warranty
| Warranty | 1 |