Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmgren

Model # :WBB1940081

MPN #: 9612251

Palmgren 9612251 Drill Press Vise, 2-7/16"

Product Description
These versatile drill press vises set the industry standard. They are what you need for drilling, tapping, reaming, spot-facing, counter boring, and countersinking operations. They are available in sizes ranging from 1-1/2 in through 6 in. All these vises can be mounted on base, either side, or placed on the end for general use. This original design is used in all industries everywhere. This USA made vise has a lifetime guarantee.

PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8 in
Width2-7/8 in
Height3 in
Weight6 lbs
Jaw Width2-7/16 in
Throat Depth1-1/2 in
Size2-7/16 in
Jaw Opening2-7/16 in
Vise Height2-9/16"
Jaw Deflection.002" @ 2000 lbs.

Product Details

TypeHeavy Duty
ColorGray
StyleHorizontal
Lead Screw TypeV-Thread
MaterialCast Iron
DescriptionDrill Press Vise
Manufacturers Part Number9612251
Base TypeStationary
Jaw TypeGrooved
BrandPalmgren

Warranty

WarrantyLifetime