Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brawn Mixer

Model # :WBB3085846

MPN #: MG33H10-5-CC-472-1A12.0S-1

Brawn Mixer Industrial-Duty Mixer 1000 Qts. Cap., .33 HP, 12 Impeller Dia, 115V/208-230V

Product Description
Brawn Gear Drive, Industrial-Duty Mixers. Used for larger batch or continuous mixing applications. 0.33HP, 115v/208-230v, 1-phase, 60 hertz, TEFC electric motor Attach your mixer with with a clamp mount as indicated. Shafts up to 72" can be cut to length as needed. 316SS wetted parts standard. Made in the USA.

Features:
  • Motor Type: TEFC Electric Motor
  • Drive Type: Gear Drive
  • RPM: 350
  • Impeller Type: High Efficiency
  • Max Shaft Length Inches: 72
  • Max Specific Gravity: 1.1
  • Max Viscosity: 100cP
  • Max Mixing Volume: 250 Gallons


PRICE
$2,949.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width15 in
Height15 in
Weight51 lbs
Blade Diameter12 in

Product Details

TypeIndustrial-Duty Mixer
Horsepower5/16 HP
Hertz60 Hz
For Use WithLarger Batch Or Continuous Mixing Applications
Capacity1000 qt
Voltage115V/208-230V V
MaterialStainless Steel
Phase1
Manufacturers Part NumberMG33H10-5-CC-472-1A12.0S-1
BrandBrawn Mixer

Compliance & Certifications

CertificationsCSA, UL