Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169481

MPN #: BA9-EW37

Baileigh Industrial® EW-37HD Manually Operated English Wheel, 37" Throat Depth

Product Description
What makes this the best English wheel on the market? It's made from twin 5/8" thick steel plates. Its large opening can handle even curved panels. And it comes with 8 anvil sets.

Features:
  • 16 gauge mild steel capacity
  • Massive 37" throat depth
  • Upper wheel is a robust 10" diameter x 3" wide
  • Includes 8 bottom anvils (all 3" wide) in the following radii: flat, 2", 4", 6", 8", 12", 24", and 36"
  • These anvil sizes can handle almost any wheeling application you can think of
  • Everything on this wheel is adjustable, including the caster and camber of the bottom anvil
  • Quick-release lower anvil support with internal locking cam allows for easy panel removal
  • Weighs just under 1,600 pounds with rigid steel construction that will stay accurate for many years
  • Covered by a 1-year parts warranty
  • We offer lifetime technical support by phone from a team of service reps with hands-on machine experience


PRICE
$11,259.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1600

Product Details

Manufacturers Part NumberBA9-EW37
TypeEnglish Wheel
MaterialSteel
BrandBaileigh Industrial