Tempro Industrial Line Voltage Temperature Controller TP515 Heat Only w/ 6" Piggyback Power Cord
Write a Review
|
Questions & Answers (0)
Product Description
Tempro Industrial Line Voltage Mechanical Temperature Controller TP515 Heat Only w/ 6" Piggyback Power Cord
Tempro Line Voltage Mechanical liquid filled Temperature Controllers are enviromentally friendly. They have compact enclosures made from a variety of materials including steel, stainless steel or polycarbonate. Chose from either fixed or adjustable differentials, and a variety of sensing element designs.
Tempro Line Voltage Mechanical liquid filled Temperature Controllers are enviromentally friendly. They have compact enclosures made from a variety of materials including steel, stainless steel or polycarbonate. Chose from either fixed or adjustable differentials, and a variety of sensing element designs.
PRICE
$68.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 4-1/4 in |
| Height | 3-5/8 in |
| Weight | 2 lbs |
| Capillary Length | Coiled Capillary ft |
Product Details
| Temperature Control Range | 35 to 95 °F |
| Type | Heat Only |
| Differential Temperature | 3.5 °F |
| Stages | Single |
| Color | Stainless |
| Switch Action | SPST |
| Voltage | 120 V |
| Material | Stainless Steel |
| Manufacturers Part Number | TP515 |
| Temperature Operating Range | 35 to 95 °F |
| Brand | Tempro |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NEMA Rating | 1 |
| Certifications | UL, CSA |