Fluke I1010 ACDC Current Clamp, DC current from 1-1000A, AC current from 1-600A
Fluke I1010 ACDC Current Clamp, DC current from 1-1000A, AC current from 1-600A
Questions & Answers (0)
Specifications
Product Details
| Temperature Range | 14 to 122 °F |
| Type | AC/DC Clamp |
| Package Quantity | 1 |
| Description | Current Clamp |
| Color | Yellow |
| DC Voltage | 0A-1000A |
| Manufacturers Part Number | FLUKE-I1010 |
| Accuracy | 2% + 0.5A °F |
| AC Voltage | 0V-600V |
| Brand | Fluke Electronics |
Related Products
PVA-1500HE2 High-Efficiency PV Analyzer/I-V Curve Tracer: Allows for reliable assessment of health and performance of solar modules and arrays Intuitive user interface enables easy navigation and real-time analysis for immediate identification of potential issues SolSensor provides irradiance, module temperature, and array tilt data to PV model Measures and displays I-V curves up to 1500A and 30A, including on high-efficiency modules Advanced built-in PV model provides immediate PV performance checking Sweep-to-sweep delay of nine seconds measures 3.5MW in less than one hour Performs ...
Features: TrendCapture quickly graphically displays logged data session to quickly determine whether anomalies may have occurred Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times Selectable AC filter (Smoothing mode) helps display steadier reading when input signal is changing rapidly or noisily Adjustable recording and auto hold thresholds, specify percentage change in readings that begins new event Large 50,000 count, 1/4 VGA dot matrix display with white backlight Logging function with expanded memory for unattended monitoring of ...
Fluke® PVA-1500HE2 Solmetric High Efficiency PV Analyzer I-V Curve Tracer: Advanced built-in PV model provides immediate PV performance checking Reliably assess health/performance of PV system solar modules/arrays High throughput I-V curve tracing Intuitive user interface for easy navigation Real-time analysis for immediate identification of potential issues Aids in maximizing solar energy production, minimizing downtime I-V curve testing offers complete solar module performance measurement Curve datasets aid in detecting outliers, stored data acts as baseline for future inquiries ...
Features: Sets new standard for technicians in DC environments up to 1500V Ideal for utility-scale solar photovoltaic (PV) arrays, wind power sites, electric railways, data centers Measures voltage/current simultaneously, automatically calculates VA power when used with A283FC Wireless AC/DC Current Clamp (not included) Tests voltage, millivoltage, resistance, continuity, capacitance on inverters/combiner boxes/PV arrays/individual PV modules True-RMS AC measurements for sinusoidal/non-sinusoidal waves Highly accurate voltage measurements for precise front-line troubleshooting Engineered ...
Fluke® PVA-1500HE2 Solmetric High Efficiency PV Analyzer I-V Curve Tracer Advanced built-in PV model provides immediate PV performance checking Reliably assess health/performance of PV system solar modules/arrays High throughput I-V curve tracing Intuitive user interface for easy navigation Real-time analysis for immediate identification of potential issues Aids in maximizing solar energy production, minimizing downtime I-V curve testing offers complete solar module performance measurement Curve datasets aid in detecting outliers, stored data acts as baseline for future inquiries ...