Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amprobe

Model # :WBB3788441

MPN #: AMP-310

Amprobe® 600V/600A True-RMS AC Clamp Multimeter with 3-Phase Sequence & Motor Testing

Product Description
The Amprobe® AMP-310 True-RMS Clamp Meter offers a complete range of measuring functions for modern industrial environments, motor testing and HVAC applications. Whether you need an amp clamp for HVAC, general electrical or motor testing applications, the AMP310 clamp meter, with its large backlit display, has the features you need.

HVAC technicians will find the temperature and capacitance measurements they need plus DC Microamps for testing flame sensors. The AMP-310 also has core motor testing capabilities such as motor rotation, 3-phase sequence testing, and inrush current measurement for motor start-up monitoring. The low pass filter allows you to accurately measure current and voltage on variable frequency drives. The Amp-Tip function allows for precise measurement of current down to the tenth of an Amp, enabling accurate current measurement of both large and small diameter wires. It also offers a full range of standard multimeter features, including AC current, AC/DC voltage, frequency, True-RMS, non-contact voltage detection, resistance, continuity and a CAT III 600 V safety rating.

Features:
  • Measures AC Current to 600 A and AC/DC Voltage to 600 V
  • Measures temperature from -40° to 752°F, (-40° to 400°C)
  • Measures DC Microamps output to test proper operation of the flame sensor on gas appliances
  • Measures capacitance, test diodes, and features a continuity beeper
  • Tests 3-phase sequence and motor rotation to ensure proper connection of a motor to a 3-phase system
  • Features True-RMS sensing for accurate voltage measurements in noisy electrical environments
  • Amp-Tip function delivers precise low AC current measurements - 0 to 60 A
  • Provides resistance and continuity measurement capabilities to verify the quality of electrical connections and the proper operation of motor and transformer coils
  • Provides data hold, relative zero, and MAX/MIN/AVG mode for quick analysis
  • Maximizes battery life with auto power off and low battery indicator
  • Backlit display for easy measurement viewing in bright and dim environments
  • Accommodates conductors up to 1.18 inches (30 mm)
Includes:
  • 1 - Banana Plug Type-K Thermocouple
  • 1 - Test Leads
  • 1 - Alligator Clip Set
  • 2 - AAA Batteries (installed)
  • 1 - User Manual
  • 1 - Carrying Case


PRICE
$339.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAAA
Temperature Range-40 to 752 °F °F
TypeTrue-RMS AC Clamp
Package Quantity1
DescriptionTrue-RMS AC Clamp Multimeter with 3-Phase Sequence & Motor Testing
ColorRed/Yellow
DC Voltage0V–600 V DC
Manufacturers Part NumberAMP-310
AC Voltage0V–600 V AC
BrandAmprobe