Kee Safety® Internal Coupling, 1-1/4" Diameter
|
Questions & Answers (0)
Product Description
Internal Coupling
Kee Access® ADA railing components help construct and retrofit commercial and public structures that satisfy the requirements of ADA & local building codes. ADA-compliant railing components and pipe fittings equip architects, engineers, builders and contractors with the components necessary to comply with the latest ADA requirements. Ideal for constructing smooth hand rail gripping surfaces that use standard 1-1/4" schedule 40 pipe. Provides an ADA handrail solution for stairs, ramps or walkways. Easily installs using hex tool and pipe cutters. Designed especially for ADA railing. Inset hex screw and precise coupling design allows handrail to be smooth and continuous. Serves as an intermediate handrail support.
Kee Access® ADA railing components help construct and retrofit commercial and public structures that satisfy the requirements of ADA & local building codes. ADA-compliant railing components and pipe fittings equip architects, engineers, builders and contractors with the components necessary to comply with the latest ADA requirements. Ideal for constructing smooth hand rail gripping surfaces that use standard 1-1/4" schedule 40 pipe. Provides an ADA handrail solution for stairs, ramps or walkways. Easily installs using hex tool and pipe cutters. Designed especially for ADA railing. Inset hex screw and precise coupling design allows handrail to be smooth and continuous. Serves as an intermediate handrail support.
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Handrail Internal Coupling |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 514-7 |
| Fitting Type | Coupling |
| Brand | Kee Safety |
Compliance & Certifications
| ADA Compliant | Yes |