Protekt® Protekt Electric Lift Battery, 24V DC
Write a Review
|
Questions & Answers (0)
Product Description
Ensure uninterrupted operation of your Protekt power patient lifts with this 24 V DC lead-acid rechargeable battery pack. Designed as a direct replacement, it provides the dependable power your equipment needs for safe and efficient patient transfers.
PRICE
$195.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Standard |
Product Details
| Type | Battery |
| Package Quantity | 1 |
| Description | Battery |
| Color | Blue/Gray |
| Manufacturers Part Number | LP-TC12-BPAK |
| Cradle Points | Compatible with patient lifts |
| Casters | 3" Front / 4" Rear |
| Brand | Protekt |
Warranty
| Warranty | 2 Years Electronics, 3 Years Frame, 1 Year Battery yr |