Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diversey

Model # :WBB3178313

MPN #: D3754220

Diversey™ J-Fill® QuattroSelect® Dispensing System, Four Dispenser, Safe Gap, Silver

Product Description
The J-Fill® QuattroSelect® chemical dispensing system is a wall-mounted dispenser that accurately dispenses four products into bottles, buckets or floor care machines. The J-Fill® platform is safer, more reliable, more accurate, and more sustainable than any other chemical dispensing system in the industry.

Features
  • Rugged steel doors with lockable cabinet doors (comes with keys) and product identification windows. Drip tray with drain hose and a remote high flow bucket / auto scrubber fill gun
  • Built with one handed 1.5 GPM low flow and low foam bottle fill
  • 8' 3.1 GPM high flow bucket fill hose with easy to use point of use activation
  • Smartvalve technology automatically chooses correct flow rate in one operation
  • SafeGap and Air Gap eductors meets ASSE 1055B standard for back flow prevention
  • Uses super-concentrated and hyper-concentrated chemicals, reduces in-use" cost and solid waste disposal. Spill-Tite cartridges are leak proof and virtually eliminates chemical exposure, tampering and manually diluting products
Application Instructions:
  • Wall mounted four product chemical dispensing system
  • For filling bottles, buckets, or floor care machines
  • For use in schools, office buildings, foodservice, hospitality, industrial, retail stores and health care facilities


PRICE
$509.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth7-1/2 in
Height24-1/4 in

Product Details

Flow Rate1.5 gal/min
TypeDispenser
Package Quantity1
DescriptionDispensing System
ColorSilver
Manufacturers Part NumberD3754220
For Use WithDispenses any of the J-Fill® Line of Chemicals
BrandDiversey