Curved Model Shown

Frost Shower Curtain - Shower - 1144-502

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Frost Shower Curtain - Shower - 1144-502

Item #: WBB710027

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.00 Save up to 25%
Price: $ 22.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shower curtains are made of 100% Polyvinyl Chloride (PVC), 8 gauge (.2mm) in thickness and have a suede embossed color fast finish. The curtains are mildew proof and cold crack (-15 degrees C) treated. The shower ring grommets are reinforced with aluminum and concealed in an extra strength header.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES--
    • HEIGHT INCHES78
    • COLOR FINISHWhite
    • BRANDFrost
    • CONSTRUCTIONPolyvinyl
    • DESCRIPTIONShower Curtain
    • MANUFACTURERS PART NUMBER1144-502
    • STYLEShower
    • TYPE--
    • WEIGHT LBS1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed