Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sprayway® Plastic Cleaner, 20 oz. Aerosol Spray - SW848 - Pkg Qty 12
See all 75 items in product family

Sprayway® Plastic Cleaner, 20 oz. Aerosol Spray - SW848 - Pkg Qty 12

Item #: WBB2263358

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.12 each

Sold in packages of 12

Price: $49.44
Product Information
Customer Review
Product Q&A
Accessories
Sprayway® Plastic Cleaner, 20oz. Can, 12 Cans/Case - SW848

This formula is anti-static, anti-fog, fast-drying and non-streaking. Does not contain chemicals or abrasives that will cause damage to any plastic surface.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • FRAGRANCECharacteristic
    • BRANDSprayway®
    • MANUFACTURERS PART NUMBERSW848
    • PACKAGE QUANTITY12 Cans
    • SIZE TYPE20 oz. Aerosol Can
    • COLOR FINISHClear
    • DESCRIPTIONPlastic Cleaner
    • NET WEIGHT19 oz.
    • Spray PatternGentle Mist
    • SHELF LIFE 1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed