Disinfectants & Sanitizers
Availability
Type
Free Shipping
Special Price
Brand
Capacity
Color
Size
Price
Related Products
This neutral pH disinfectant has been formulated to aid the reduction of cross-contamination. When used as directed, AF315 is effective against a wide variety of bacteria on hard, nonporous surfaces. The effective cleaning product will not dull most floor finishes. Provides long-lasting freshness against tough odors. Features: Cleans, disinfects, and deodorizes in one step Kills HIV-1 (AIDS) on precleaned environmental surfaces/objects Neutral pH will not attack floor finish Ingredients: Alkyl C12-16 Dimethylbenzyl Ammonium Chloride, Isopropanol, C12-15 Alcohols Ethoxylated Color: ...
Formulated for convenience and ease-of-use, Surface Disinfectant spray has powerful germ-kill on the surfaces people touch most yet is gentle enough to use around sensitive patients. Designed to accelerate the germ-killing power of alcohol, the patented fragrance-free formulation disinfects without harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces including norovirus, MRSA, VRE, and human coronavirus in 30 seconds with no rinse required. With the EPA's lowest allowable toxicity rating, it delivers the fastest overall disinfection time of any Design for the ...
This concentrated multipurpose germicidal detergent and deodorant disinfects, cleans, and deodorizes in one labor-saving step. Recommended for use in hospitals, nursing homes, schools/colleges, commercial and industrial institutions. Neutral pH formula is perfect for damp mopping highly polished floors and won't dull, haze, or leave a film. Features: EPA list N disinfectant: All products on this list meet EPA's criteria for use against SARS-CoV-2, the virus that causes COVID-19 Broad spectrum disinfectant kills staphylococcus aureus, pseudomona, salmonella, VRE and MRSA Economical ultra ...
A one-step disinfectant cleaner based on proprietary Accelerated Hydrogen Peroxide (AHP®) technology to deliver fast, effective cleaning performance. At 1:16 dilution, disinfects in five minutes. Virucide, bactericide, fungicide, mildewcide and non-food contact sanitizer. Kills MRSA, Norovirus and Canine parvovirus. Concentrate delivers economical performance. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Colorless with a characteristic scent. Features: One-step disinfectant cleaner powered by Accelerated Hydrogen Peroxide(R) (AHP) technology Disinfects in ...
A one-step, quaternary-based disinfectant cleaner concentrate providing broad spectrum disinfection at 1:256 dilution. Use in healthcare and other facilities where cleaning and prevention of cross-contamination are critical. Bactericidal, virucidal and fungicidal. Kills MRSA and VRE. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Blue in color with no added fragrance. Features: Kills HIV-1 and Influenza Type A in 1 minute Kills Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Klebsiella pneumoniae ...