
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Frost King Automatic Electric Heat Cable Kit - 18 Feet Long
Automatic electric heat cables feature built-in thermostat to automatically keep water pipes from freezing down to -38°F. For metal and plastic water pipes. Power-indicator light in plug. Pre-assembled, with simple instructions included. UL, CSA Certified. Limited 1 Year Warranty.
Automatic electric heat cables feature built-in thermostat to automatically keep water pipes from freezing down to -38°F. For metal and plastic water pipes. Power-indicator light in plug. Pre-assembled, with simple instructions included. UL, CSA Certified. Limited 1 Year Warranty.
Product Specifications
- BRANDFrost King
- LENGTH FEET18
- VOLTAGE120
- WATTS PER FOOT7
- PLUG TYPE3-Prong Grounded
- APPLICATION(Dry Only) Metal or Plastic Water Pipes
- TYPEPre-Assembled
- DESCRIPTIONConstant Wattage
- LISTING, RATING, CERTIFICATIONUL, CSA Certified
- LIMITED WARRANTY YEARS1
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Frost King Automatic Electric Heat Cable Kit - 12 Feet Long - Pkg Qty 10
Item #: B473305
Not Yet Rated
Free Shipping
Usually ships in 7 to 10 days
$409.50

Frost King Automatic Electric Heat Cable Kit - 18 Feet Long - Pkg Qty 10
$35.95
- Product Information
- Customer Review
- Product Q&A