Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
King Electric Heating Cable Self-Regulating SRP246-75 - 240V 450W 75'

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

King Electric Heating Cable Self-Regulating SRP246-75 - 240V 450W 75'

Item #: WBB2300111

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 279.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
King Electric Heating Cable Self-Regulating SRP246-75 - 240V 450W 75'

SRP Series 240V Pre-Assembled Self-Regulating Pipe, Roof and Gutter De-Icing Heating Cable is designed for a variety of pipe, roof and gutter de-icing applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on shingled or metal roofs as well as metal or plastic pipes. The cable ins pre-terminated with a 30 inch cold lead, 240V and end-splice. Works down to -40°F. Cable will not burn out overheat when overlapped.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKing Electric
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES2-3/8
    • THICKNESS INCHES3/16 X 1/2
    • LENGTH FEET75
    • WEIGHT LBS7.6
    • COLORBlack
    • VOLTAGE240
    • WATTS PER FOOT6
    • PLUG TYPEHardwired
    • APPLICATIONPipes, Roofs, Gutters and Leaders
    • TYPEPre-Assembled
    • DESCRIPTIONSelf Regulating
    • BUS WIRE GAUGE (AWG)16
    • LISTING, RATING, CERTIFICATIONcETLus
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERSRP246-75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!