Take 15% off your entire order!

Offer applied at checkout

CRC Sta-Plex Grease - 14 oz Cartridge - SL3190 - Pkg Qty 10

CRC Sta-Plex Grease - 14 oz Cartridge - SL3190 - Pkg Qty 10

Item #: WBB2277902

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.75 ea.

Price: $107.50 / Pkg of 10

Save $5.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CRC Sta-Plex Grease - 14 oz Cartridge - SL3190 - Pkg Qty 10

Extremely versatile lithium complex, NLGI #2 grease with excellent high temperature lubrication. Protects against rust and oxidation. Maintains 60 lb Timken OK Load. Typical drop point: 500º F.

Product Specifications

  • COLORRed
  • BRANDCRC
  • DESCRIPTIONSta-Plex Grease
  • MANUFACTURERS PART NUMBERSL3190
  • PACKAGE QUANTITY10
  • SIZE14 oz.
  • SIZE TYPECartridge
  • TYPEGrease
  • NLGI GRADE2
  • APPLICABLE MATERIALSMetal, Plastic Molding
  • FLASH POINT475℉
  • APPLICATIONSIndustrIal, Automotive, Agricultural
  • TEMP. RANGE400℉
  • RESISTANCECorrosive Process; Wear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CRC Dry Graphite Lube, 10 Wt Oz, Aerosol, Black - Pkg Qty 12

Item #: B2337108

Not Yet Rated

Available on or around 12/03/2020

$104.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CRC Sta-Plex Grease - 14 oz Cartridge - SL3190 - Pkg Qty 10

CRC Sta-Plex Grease - 14 oz Cartridge - SL3190 - Pkg Qty 10

Item #: WBB2277902

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant