Industrial Lubricants
Availability
Size
Type
Brand
Material
Color
Price
Related Products
Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms. Penetrates inaccessible areas to displace contaminants Effective from -60°F to 475°F Keeps equipment running longer Reduces costly breakdowns caused by worn and dirty parts Recommended Uses: Bearings, cables, nuts and bolts, air power tools, ball and ...
Tri-Flow Industrial Lubricant, Pinpoint Lubricator W/ Merchandiser - TFPN20028 Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms. Penetrates inaccessible areas to displace contaminants Effective from -60°F to 475°F Keeps equipment running longer Reduces costly breakdowns caused by worn and dirty ...
Sprayon LU208 Cutting Oil, 12 oz. Aerosol Can - s00208000 LU208 Cutting Oil is an excellent lubricant specifically formulated for all ferrous and non-ferrous machining operations. Extends tool life, reducing tool sharpening and downtime. Recommended for all metals, this formula allows for maximum falex test values. It yields a high degree of extreme pressure characteristics preventing metal-to-metal seizure. NSF reg. no. 115088; H2 rated Extends tool life, reducing tool sharpening and downtime Recommended for all metals, including stainless steel and soft metals such as aluminum, brass ...
Sprayon LU727 High-Performance Wet Lubricant, 9.25 oz. Aerosol Can - s00727000 LU727 High Performance Wet Lubricant is a clean, non-oily, non-staining, versatile dry lubricant that functions form -40°F to + 572°F. It is clean, chemically inert formula that dries quickly to a white film to show coverage. This product does not contain silicone or chlorinated solvents. The extremely low coefficient of friction makes it a superb lubricant where low speeds and light loads are involved. It has great anti-stick properties for an effective release on die casts and injection molds. Dry, ...
✓ Ideal for all types of machines including High Efficiency (HE) ✓ Suitable for all water temperatures and conditions ✓ Low-foam controlled sudsing action All-fabric, all-temperature liquid laundry detergent. Use in all commercial, high efficiency (HE), and home style machines. Fast-acting, high performance surfactants gently loosen, lift, and suspend soils from fabric. Loosened soils remain in suspension and are encapsulated with antisoiling agents for complete rinsing. Leaves cleaned clothes and linens with a lingering fresh clean scent. 55-Gallon Drum