discount codeFree shipping over 300

Applied at checkout

Dri-Eaz DriForce™ InterAir Drying System, 100 CFM - F211

Dri-Eaz DriForce™ InterAir Drying System, 100 CFM - F211

Item #: WBB2199354

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,308.00

$384.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,308.00 or save 3% on purchase.

Quantity

Popular item in this category

Dri-Eaz DriForce™ Base Unit, 100 CFM - F211-BU

Usually ships in 5 to 8 days

Not Yet Rated

$1,692.00

Customers Also Viewed

Dri-Eaz DriForce™ InterAir Drying System, 100 CFM - F211

The InterAir system allows you to direct high-pressure air into wet walls, behind cabinets, and into other hard-to-reach structures. Get fast, effective drying in all types of assemblies and materials.

Features
  • Force air in or vacuum air out
  • Dry up to 90 linear feet of wall
  • Produces up to 38 inches of static pressure!
  • Averages just 3 amps
  • Fits in two convenient carrying cases
Includes (1) DriForce airmover, (13) 7 ft. hoses w/cuffs, (8) manifolds, (1) 400 foot coil of cut-to-size flexible PVC tubing, (100) 1/4 inch injector nozzles, (4) manifold end caps, (5) coupler fittings, (2) T-fittings, (25) tube extender connectors, (1) muffler and (2) wheeled duffle bags.

Product Specifications

  • WIDTH INCHES14
  • DEPTH INCHES12
  • HEIGHT INCHES14
  • COLOR FINISHBlue
  • BRANDDri-Eaz®
  • CFM100
  • CONSTRUCTIONRotomolded Plastic
  • DESCRIPTIONDrying System
  • HORSEPOWER--
  • MANUFACTURERS PART NUMBERF211
  • PACKAGE QUANTITY1
  • POWER CORD LENGTH25'
  • TYPEDriForce InterAir Drying System
  • VOLTAGE115
  • WEIGHT LBS97
  • CERTIFICATIONSETL Listed to CSA standards
  • AMPS4.8
  • HERTZ60
  • APPLICATIONDrying
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dri-Eaz DriForce™ InterAir Drying System, 100 CFM - F211

Dri-Eaz DriForce™ InterAir Drying System, 100 CFM - F211

Item #: WBB2199354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top