Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Aqua Burnish Pad 3100, 28 in, 5/case

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

3M™ Aqua Burnish Pad 3100, 28 in, 5/case

Item #: WBB581060

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $105.47 Save up to 4%
Price: $ 100.95
Product Information
Customer Review
Product Q&A
Accessories
3M™ Aqua Burnish Pad 3100, 28 in, 5/case

The problem-solver for soft finishes. Produces a brilliant gloss. Exceptional durability and life.
  • Equipment Type: Electric, Battery, Propane
  • Machine Speed: Ultra High Speed, 1,5 RPM and above

Product Specifications

    • HEIGHT INCHES1
    • COLOR FINISHAqua
    • BRAND3M™
    • DIAMETER INCHES28
    • MANUFACTURERS PART NUMBER70070642973
    • PACKAGE QUANTITY5
    • STYLE3100
    • TYPEBurnishing Pad
    • PAD SHAPERound
    • SIZE28"
    • MACHINE SPEED (RPM)1500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!