+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ROADMAG MAGNETIC SWEEPERS
36"W Roadmag Magnetic Sweeper
Roadmag magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, runways and more. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle (chains not included). RoadMag requires use with a mounting bar for use with forklifts (bar not included). Allows a sweeping height of 1-1/2" to 3" off the ground. Wipes clean with a cloth or glove. Made in the USA. 1 Year Limited Warranty.
36"W Roadmag Magnetic Sweeper
Roadmag magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, runways and more. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle (chains not included). RoadMag requires use with a mounting bar for use with forklifts (bar not included). Allows a sweeping height of 1-1/2" to 3" off the ground. Wipes clean with a cloth or glove. Made in the USA. 1 Year Limited Warranty.
Product Specifications
- HEIGHT INCHES5
- COLOR FINISHSilver/Burgundy
- BRANDAMK Magnetics Inc
- CONSTRUCTIONAluminum/Steel
- DESCRIPTIONMagnetic Sweeper
- MAGNETIC SURFACE AREA/SQ. INCHES180
- MANUFACTURERS PART NUMBERR-36
- PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.2100 Nails/21 Lbs.
- TYPERoadmag
- DEPTH INCHES5
- MADE IN USAYes
- MODEL261277
- LIFTING POWER200 Lbs.
- WIDTH INCHES36
- Base Model Number261277
- CLEANING WIDTH36
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: October 23, 2019
-
Reviewer: Anonymous
Date: July 28, 2016
Your review:
it is amazing how many metal pieces this picks up, we are a masonry supply yard so we don't have metal products or nails but this magnet finds thousand of them. we hang the magnets under our forklifts so they are working all the time and you don't even know they are there -
Reviewer: Anonymous
Date: May 03, 2012
Your review:
This works great for the money. I wish it didn't have to hang so close to the ground. But it is agreat price and works great when hung 3" or closer to the ground. -
Reviewer: Anonymous
Date: March 08, 2012
Your review:
Works great. I wish it could be a little higher off the ground. But magnets that can do that cost much more. It's a good price and works well. My forklift driver has to clean it off 3 times a day because it picks up so many nails and staples. It's heavy dty and durable.
Product Q & A
There are no questions for this product.
Popular item in this category
AMK Magnetics Load Release Roadmag Magnetic Sweeper, 36"W - RL-36
Item #: 261282
Usually ships in 3 to 6 days
$260.39

AMK Magnetics Roadmag Magnetic Sweeper, 36"W, R-36
$239.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories