Take 15% off your entire order!

Offer applied at checkout

+

Atrix ERGO PRO HEPA BackPack Vacuum, 8 Quart Capacity - VACBPAI

Atrix ERGO PRO HEPA BackPack Vacuum, 8 Quart Capacity - VACBPAI

Item #: WB641178

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$279.00 up to 8% OFF

Price: $255.49

Save $12.77 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Atrix ERGO PRO HEPA BackPack Vacuum, 8 Quart Capacity - VACBPAI

The Atrix ErgoPro Backpack vacuum is the ideal choice for Industrial/Commercial Cleaners for its VALUE, LIGHTWEIGHT, LOW PROFILE and POWER. The new Atrix ErgoPro will be appreciated for its comfort by your staff. Comes complete with 1.5" diameter commercial hose-5.5', 50" two-piece aluminum wand, carpet and hard floor tools, crevice tool, upholstery tool and oval brush. Specs: 1.5" Utensils, Industry Standard, 110V, ETL (US and Canada), 4-Stage Filtration-HEPA, Lightweight: 10 pounds, Low Profile: 19" Tall, 9" Deep, 11" Wide, Powerful: 106 CFM, Quiet: 72 Decibels.

***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

Product Specifications

  • HEIGHT INCHES19
  • COLOR FINISHGray
  • BRANDAtrix International
  • CFM106
  • CONSTRUCTIONHigh Impact Plastic
  • DESCRIPTIONERGO PRO HEPA BackPack Vacuum
  • FILTRATIONHEPA
  • MANUFACTURERS PART NUMBERVACBPAI
  • MOTOR AMPS12
  • POWER1400 Watts
  • POWER CORD LENGTH2'
  • VOLTAGE110 AC
  • WEIGHT LBS21
  • DEPTH INCHES9
  • WIDTH INCHES11
  • CLEANING WIDTH12"
  • CAPACITY QUARTS8
  • CAPACITY GALLONS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Atrix Omega Green Supreme Bed Bug HEPA Vacuum - VACOMEGASIPM

Item #: B1231375

Not Yet Rated

Usually ships in 2 to 5 days

$278.65

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Atrix ERGO PRO HEPA BackPack Vacuum, 8 Quart Capacity - VACBPAI

Atrix ERGO PRO HEPA BackPack Vacuum, 8 Quart Capacity - VACBPAI

Item #: WB641178

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Atrix ERGO PRO HEPA BackPack Vacuum, 8 Quart Capacity - VACBPAI
    Atrix ERGO PRO HEPA BackPack Vacuum, 8 Quart Capacity - VACBPAI
    Atrix ERGO PRO HEPA BackPack Vacuum, 8 Quart Capacity - VACBPAI
    Atrix ERGO PRO HEPA BackPack Vacuum, 8 Quart Capacity - VACBPAI
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant