YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Boss Cleaning Equipment Backpack Vac / Blower P7

Boss Cleaning Equipment Backpack Vac / Blower P7

Item #: WBB286940

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$325.00 up to 19% OFF

Price: $262.95

Save $13.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Boss Cleaning Equipment Backpack Vac / Blower P7

Boss's new model P7 PorterVac is the most advanced backpack vacuum design offered in the market today. This sleek, tapered vacuum allows for superior airflow while providing excellent mobility and freedom of movement. Weighing only 10 lbs and equipped with the most comfortable backrest in the industry, the P7 significantly increases productivity in multi-tasks cleaning operations in hotels, schools, airports, office buildings and hospitals. Includes complete tool kit to meet any job: 1.5 in. steel double bend wand, hose, carpet tool, crevice, dusting and upholstery nozzles.

***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

Product Specifications

  • WIDTH INCHES13
  • HEIGHT INCHES19-1/2
  • CAPACITY8 Quart
  • COLOR FINISHWhite
  • BRANDBoss Cleaning Equipment
  • CFM90
  • CONSTRUCTIONABS Plastic
  • DESCRIPTIONP7 Backpack Vacuum Blower
  • HORSEPOWER--
  • MANUFACTURERS PART NUMBERB200642
  • MODELP7
  • MOTOR AMPS12
  • PACKAGE QUANTITY1
  • POWER CORD LENGTH50'
  • VOLTAGE--
  • WATER LIFT INCHES98
  • WATTAGE1400
  • HERTZ--
  • AMPS12
  • CAPACITY QUARTS8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Boss Cleaning Equipment P10 Backpack Vacuum, B001225

Item #: 652932

(1)

Usually ships in 4 to 7 days

$289.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Boss Cleaning Equipment Backpack Vac / Blower P7

Boss Cleaning Equipment Backpack Vac / Blower P7

Item #: WBB286940

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant