Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell Zing® Bagless Canister Vacuum with Three Stage Filtration - 2156

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Bissell Zing® Bagless Canister Vacuum with Three Stage Filtration - 2156

Item #: WBB2240069

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.99 Save up to 2%
Price: $ 48.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bissell Zing® Bagless Canister Vacuum with Three Stage Filtration - 2156

Cyclonic action and powerful suction provides thorough multi-surface cleaning. Cyclonic action and powerful suction provides thorough multi-surface cleaning.

Features
  • Bagless convenience: No more bags to buy or change EVER!
  • Multi-surface cleaning: Easily go from cleaning carpets to hard floor surfaces with the flip of a switch
  • Three-stage filtration: Dirt cup filters and a post-motor filter help to capture more fine dust and particles


Product Specifications

    • LENGTH INCHES14
    • WIDTH INCHES11
    • HEIGHT INCHES12-1/3
    • COLOR FINISHBlack/Citrus Lime
    • BRANDBissell
    • CLEANING WIDTH10"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONZing® Bagless Canister Vacuum
    • FILTRATIONThree Stage
    • HOSE LENGTH4'8"
    • MANUFACTURERS PART NUMBER2156
    • MOTOR AMPS9
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH15'
    • TYPECanister Vacuum
    • VOLTAGE--
    • WATTAGE--
    • WEIGHT LBS7.5
    • LIMITED WARRANTY YEARS1 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!