Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac® 10 Gallon 6.5 Peak HP Stainless Contractor Wet Dry Vacuum - 9627710
See all 36 items in product family

Shop-Vac® 10 Gallon 6.5 Peak HP Stainless Contractor Wet Dry Vacuum - 9627710

Item #: WBB2308689

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $321.94 Save up to 25%
Price: $ 242.40
Product Information
Customer Review
Product Q&A
Accessories
Shop-Vac® 10 Gallon 6.5 Peak HP Stainless Contractor Wet Dry Vacuum - 9627710

This 10 Gallon stainless steel 6.5 peak HP wet/dry vacuum includes 12 Ft. x 1-1/2 In. LockOn hose, 2 to 1-1/2 In. extension wands, 14 In floor nozzle, 16 In crevice tool, claw utility nozzle, Ultra Web cartridge filter, high efficiency disposable filter bag. Features include: metal carriage handle, full circulator dolly, large rear wheels, LockOn® hose system, rear tool basket, side and top carry handles

Product Specifications

    • LENGTH INCHES17-1/4
    • WIDTH INCHES19-1/4
    • HEIGHT INCHES19-1/2
    • CAPACITY GALLONS10
    • COLOR FINISHStainless/Black
    • ASSEMBLYUnassembled
    • BRANDShop-Vac
    • CFM105
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONStainless Contractor Wet Dry Vacuum
    • HOSE LENGTH12 Ft.
    • MANUFACTURERS PART NUMBER9627710
    • MOTOR AMPS12
    • POWER CORD LENGTH18 Ft.
    • TYPEWet Dry
    • VOLTAGE120
    • WATER LIFT INCHES72
    • WEIGHT LBS34
    • CERTIFICATIONScUL
    • HERTZ60
    • LIMITED WARRANTY YEARS 5 Year
    • AMPS12
    • REFERENCE # 9625110
    • PEAK HORSE POWER5.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Upgrade this item for just $57.55 more +
Item #: WB641196
globalindustrial.com
Ships same day.
(0)
$299.95