Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 49-90-1670 Wet/Dry Cleaning Kit

Milwaukee® 49-90-1670 Wet/Dry Cleaning Kit

Item #: WBB1403028

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$376.26 up to 40% OFF

Price: $225.95

Save $11.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 49-90-1670 Wet/Dry Cleaning Kit

The kit is designed with the maintenance department in mind. The kit includes one each of the following: 49-90-0060 10 foot Vinyl Hose, 49-90-0550 Major Floor Tool, 49-90-0580 Squeegee Shoe, 49-90-0400 15 inch Crevice Tool, 49-90-0600 14 inch Carpet Insert, 49-90-0740 Utility Nozzle, 49-90-1000 Double Bend Floor Wand. Hose is 1-1/2 inch I.D. All attachments are of metal construction, not plastic.

Features:
  • Kit specially designed for the maintenance department
  • 1-1/2 in. I.D. hose and attachments

Product Specifications

  • BRANDMilwaukee®
  • MANUFACTURERS PART NUMBER49-90-1670
  • PACKAGE QUANTITY1
  • TYPEVacuum Accessories|Vacuums
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 8955, 1-Stage Wet/Dry Vacuum Cleaner

Item #: B243244

Not Yet Rated

Available on or around 10/30/2020

$279.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 49-90-1670 Wet/Dry Cleaning Kit

Milwaukee® 49-90-1670 Wet/Dry Cleaning Kit

Item #: WBB1403028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 49-90-1670 Wet/Dry Cleaning Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant