Clarke Combi-Vac, 514/517/518/614/618 - Filtervac 14 & 18, Filterpac Bp Vacuum Bags
See all 14 items in product family

Clarke Combi-Vac, 514/517/518/614/618 - Filtervac 14 & 18, Filterpac Bp Vacuum Bags

Item #: WBB254104

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Customer Review
Product Q&A
Accessories
Clarke Combi-Vac, 514/517/518/614/618 - Filtervac 14 & 18, Filterpac Bp Vacuum Bags

These replacement vacuum bags use the highest quality Micro-Plus filter media including Melt-Blown inner liner in order to achieve filtration efficiencies up to 99.9%. Designed specifically for commercial use, they are always equal to, or exceed OEM quality. Better filtration means cleaner air, less dusting, longer secondary filter life. Each bag is printed to easily identify the vacuum it fits. Guranteed Fit & Performance.

Product Specifications

    • BRANDClarke-Alto
    • CONSTRUCTIONMicro-Plus Filter Paper Filter Media
    • DESCRIPTIONPaper Filter Bag
    • FOR USE WITHCombiVac & FiltraPac
    • MANUFACTURERS PART NUMBERGK-Combi
    • OEM PART NUMBER50721, 50704A-2
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!