Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lindhaus Paper Vacuum Bag - All Activa models 30 & 38 & Diamente
See all 4 items in product family

Lindhaus Paper Vacuum Bag - All Activa models 30 & 38 & Diamente

Item #: WBB651989

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 163.95
Product Information
Customer Review
Product Q&A
Accessories
Lindhaus Paper Vacuum Bag - All Activa models 30 & 38 & Diamente

Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Lindhaus Replacement Paper Vacuum Bag are made of 2 Ply Paper/Meltblown Micro Filter. For use with Lindhaus All Activa models 30 & 38 & Diamente. Includes 2 Pre Filters. Sold in quantities of 100. 1 Year Limited Warranty.

Product Specifications

    • BRANDLindhaus
    • CONSTRUCTION2 Ply Paper/Meltblown Micro Filter
    • DESCRIPTIONLindhaus Replacement Paper Vacuum Bag
    • WIDTH INCHES12
    • HEIGHT INCHES13
    • FOR USE WITHLindhaus All Activa models 30 & 38 & Diamente
    • MANUFACTURERS PART NUMBERJAN-NFP1-2(10)
    • OEM PART NUMBER31100019
    • PACKAGE QUANTITY100
    • TYPEPaper Vacuum Bag
    • DEPTH INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!