Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lindhaus Paper Vacuum Bag - Healthcare Pro, RX HEPA,CH Pro, Dynamic 300/380/450
See all 5 items in product family

Lindhaus Paper Vacuum Bag - Healthcare Pro, RX HEPA,CH Pro, Dynamic 300/380/450

Item #: WBB651964

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 162.95
Product Information
Customer Review
Product Q&A
Accessories
Lindhaus Paper Vacuum Bag - Healthcare Pro, RX HEPA,CH Pro, Dynamic 300/380/450

Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Lindhaus Replacement Paper Vacuum Bag are made of 2 Ply Paper/Meltblown Micro Filter. For use with Healthcare Pro, RX HEPA,CH Pro, Dynamic 300/380/ 450. Includes 3 Pre Filters. Sold in quantities of 100. 1 Year Limited Warranty.

Product Specifications

    • BRANDLindhaus
    • CONSTRUCTION2 Ply Paper/Meltblown Micro Filter
    • DESCRIPTIONLindhaus Replacement Paper Vacuum Bag
    • WIDTH INCHES10
    • HEIGHT INCHES9
    • FOR USE WITHHealthcare Pro, RX HEPA,CH Pro, Dynamic 300/380/ 450
    • MANUFACTURERS PART NUMBERJAN-LPH4-2(10)
    • OEM PART NUMBERPH4, R4
    • PACKAGE QUANTITY100
    • TYPEPaper Vacuum Bag
    • DEPTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!