Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
N.A.C.E. & Numatic Charles/George, NVH300, NVQ300, PSP300 & PVR300 Series Vacuum Bags
See all 8 items in product family

N.A.C.E. & Numatic Charles/George, NVH300, NVQ300, PSP300 & PVR300 Series Vacuum Bags

Item #: WBB254041

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Customer Review
Product Q&A
Accessories
N.A.C.E. & Numatic Charles/George, NVH300, NVQ300, PSP300 & PVR300 Series Vacuum Bags

Replacement vacuum bags use the highest quality Micro-Plus filter media including Melt-Blown inner liner in order to achieve filtration efficiencies up to 99.9%. Designed specifically for commercial use, they are always equal to, or exceed OEM quality. Better filtration means cleaner air, less dusting, longer secondary filter life. Each bag is printed to easily identify the vacuum it fits. Guranteed Fit & Performance. Price per Package.

Product Specifications

    • BRANDNaceCare
    • CONSTRUCTIONMicro-Plus Filter Paper Filter Media
    • DESCRIPTIONPaper Filter Bag
    • FOR USE WITHCharles & George Bag
    • MANUFACTURERS PART NUMBERGK-NVM2B/2
    • OEM PART NUMBERNVM2B/2, 604102, NVM 2B, 60416
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!