Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paper Dust Bag 9-11-20 / 9-11-55 For Fein Mini & Turbo I Vacuum Bag
See all 3 items in product family

Paper Dust Bag 9-11-20 / 9-11-55 For Fein Mini & Turbo I Vacuum Bag

Item #: WBB254081

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
Accessories
Paper Dust Bag 9-11-20 / 9-11-55 For Fein Mini & Turbo I Vacuum Bag

3 Pack Disposable bags collect dust and particles picked up by vacuum Designed for use in conjunction with 1 Micron (TII1MCRN). Price per Package.

Product Specifications

    • BRANDFein Power Tool
    • CONSTRUCTIONMicro-Plus Filter Paper Filter Media
    • DESCRIPTIONPaper Filter Bag
    • FOR USE WITH9-11-20 / 9-11-55 for Mini and Turbo I
    • MANUFACTURERS PART NUMBERGK-Turbo I
    • OEM PART NUMBER913038K01
    • PACKAGE QUANTITY36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!